Check Availability
3/4" Cordless Impact Wrench Kit, 18.0 Voltage, 525 ft.-lb. Max. Torque, Battery Included
  • MILWAUKEE 

    3/4" Cordless Impact Wrench Kit, 18.0 Voltage, 525 ft.-lb. Max. Torque, Battery Included

  • Item # 4LET5
  • Mfr. Model # 2664-22
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4LET5
Mfr. Model # 2664-22
UNSPSC #27112713
Catalog Page 675
Shipping Weight 14.1 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 3/4"
Drive Configuration Straight
Max. Torque 525 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Anvil Impact Action Mechanical
Max. Blows per Minute 2200
Max. No Load RPM 1900
Corded/Cordless Cordless
Handle Type T-Handle, Nonslip, Soft Grip
Battery Capacity 3.0Ah
Tool Length 9"
Tool Weight 6.8 lb.
Battery Included (2) 2PYZ8
Battery Pack Replacement 2PYZ8
Features Designed Impact Mechanism, Light Weight
Includes (2) Batteries, Battery Charger, Kit Box

* This product's country of origin is subject to change

Compliance and Restrictions