Check Availability
  • MILWAUKEE 

    3/4" Cordless Impact Wrench Kit, 18.0 Voltage, 750 ft.-lb. Max. Torque, Battery Included

  • Item # 41ND29
  • Mfr. Model # 2764-22 48-11-1850
3/4" Cordless Impact Wrench Kit, 18.0 Voltage, 750 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41ND29
Mfr. Model # 2764-22 48-11-1850
UNSPSC #20111603
Shipping Weight 18.08 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 3/4"
Drive Configuration Straight
Max. Torque 750 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 2300
Max. No Load RPM 1700
Corded/Cordless Cordless
Handle Type Soft Grip, T
Battery Capacity (2) 4.0Ah, (1) 5.0Ah
Tool Length 9"
Tool Weight 7.3 lb.
Clutch Style Impact
Battery Included (2) 38D766, (1) 35GJ99
Battery Pack Replacement 38D766
Features LED Worklight, Friction Ring
Includes M18 FUEL 3/4" High Torque Impact Wrench with Ring, (2) M18 4.0Ah REDLITHIUM Compact Batteries, (1) M18(TM) and M12(TM) Multi-Voltage Charger, (1) Carrying Case and Extra M18 5.0Ah REDLITHIUM Extended Capacity Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms