Check Availability
  • MILWAUKEE 

    3/4" Cordless Impact Wrench Kit, 18.0 Voltage, 1500 ft.-lb. Max. Torque, Battery Included

  • Item # 299V50
  • Mfr. Model # 2864-22 48-11-1822 48-21-2000
3/4" Cordless Impact Wrench Kit, 18.0 Voltage, 1500 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 299V50
Mfr. Model # 2864-22 48-11-1822 48-21-2000
UNSPSC #0
Shipping Weight 19.97 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 3/4"
Drive Configuration Straight
Max. Torque 1500 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 2400
Max. No Load RPM 1800
Corded/Cordless Cordless
Handle Type Pistol Grip
Battery Capacity 5.0Ah
Tool Length 8-59/100"
Tool Weight 7.9 lb
Clutch Style Impact
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Features Mobile App Integrated, Variable Speed, LED Light
Includes Carrying Case, ONE-KEY(TM) Bluetooth Tool and Equipment Tracker
Included Charger 23Y581
Charger Replacement 23Y581
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms