Check Availability
3-1/2"-Dia. Hole Saw for Masonry, 1-5/8" Max. Cutting Depth, 4 Teeth per Inch
  • MILWAUKEE 

    3-1/2"-Dia. Hole Saw for Masonry, 1-5/8" Max. Cutting Depth, 4 Teeth per Inch

  • Item # 12Y480
  • Mfr. Model # 49-56-3503
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 12Y480
Mfr. Model # 49-56-3503
UNSPSC #27112826
Catalog Page 708
Shipping Weight 0.75 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Masonry
Saw Dia. 3-1/2"
Max. Cutting Depth 1-5/8"
Arbor Design Not Included
Tooth Material Carbide Tipped
Teeth per Inch 4
Thread Size 5/8"-18
Replacement Arbor No. Mfr. No. 49-56-9100
Shank Size 7/16" Hex
Pilot Drill Size 1/4" dia. x 4" L
Replacement Pilot Drill No. Mfr. No. 49-56-8005
Application Brick, Block, Cement Board, Ceramic Tiles, Fiberglass and Wood Products
Impact Rated No

* This product's country of origin is subject to change

Compliance and Restrictions