Check Availability
  • MILWAUKEE 

    28-Piece Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 4-3/4"

  • Item # 3EJD9
  • Mfr. Model # 49-22-4185
28-Piece Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 4-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hole saws feature M3 high-speed steel cutting edge with a hardened steel backer and comes with the Rip Guard™ warranty on tooth breaks. Ideal for aluminum, brass, copper, plastic, sheet metal, stainless steel, steel, and wood. Includes Plug Jack™, which allows full access during plug removal.
Show More Close
 

Technical Specifications

Item # 3EJD9
Mfr. Model # 49-22-4185
UNSPSC #27112826
Catalog Page 707
Shipping Weight 14.56 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saw Kits
Item Hole Saw Kit
Primary Saw Application Metal
Number of Pieces 28
Range of Saw Sizes 3/4" to 4-3/4"
Max. Cutting Depth 1-5/8"
Arbor Design Included
Tooth Material High Speed Steel
Saw Sizes Included 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2", 2-5/8", 3", 3-1/4", 3-3/8", 3-5/8", 3-3/4", 4-1/8", 4-1/4", 4-1/2", 4-3/4"
Teeth per Inch 4/5
Thread Size 1/2"-20, 5/8"-18
Replacement Arbor No. Mfr. No. 49-56-7000, 49-56-7010 or 49-56-9100
Shank Size 3/8" Hex, 7/16" Hex
Pilot Drill Size 1/4" dia. x 3-1/2" L
Replacement Pilot Drill No. Mfr. No. 49-56-8010
Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Includes (1) 3/8 and (2) 7/16 Hex Arbors with Pilot Bits, (3) Additional Pilot Bits, Hex Key
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions