Check Availability
  • MILWAUKEE 

    26 ft./8m Steel SAE/Metric Magnetic Tip Tape Measure, Black/Red

  • Item # 49NW10
  • Mfr. Model # 48-22-7225
26 ft./8m Steel SAE/Metric Magnetic Tip Tape Measure, Black/Red Tip Tape Measure,26 ft./8m Blade L. Tip Tape Measure,26 ft./8m Blade L. Tip Tape Measure,26 ft./8m Blade L. Tip Tape Measure,26 ft./8m Blade L.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MILWAUKEE magnetic tip tape measure is Nothing But Heavy Duty®. Using nylon blade protection and a 5-pt. reinforced frame, it offers up to 10 times longer blade life by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, magnetic tape features a new-to-world dual magnets, which securely attaches to EMT sticks from below and steel studs in front. An additional innovative feature is the finger stop which protects your finger when the blade retracts.
Show More Close
 

Technical Specifications

Item # 49NW10
Mfr. Model # 48-22-7225
UNSPSC #41114201
Catalog Page 872
Shipping Weight 1.35 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Magnetic Tip Tape Measure
Measurement Type SAE/Metric
Blade Length 26 ft./8m
Blade Width 1"
Graduation Type in./ft./m
Graduations 1/16" Top, 1mm Bottom
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow/White
Case Color Black/Red
Blade Coating Nylon
Lock Type Slide
Rewind Type Automatic
Standout 9 ft.
Stud Markings Yes
Features 5-Point Reinforced Frame, Finger Stop, Double Sided Printing, Blue Print Scale
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms