Check Availability
  • MILWAUKEE 

    25 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red

  • Item # 49NW06
  • Mfr. Model # 48-22-7125
25 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red Tip Tape Measure,25 ft. Blade L.,Blk/Red Tip Tape Measure,25 ft. Blade L.,Blk/Red Tip Tape Measure,25 ft. Blade L.,Blk/Red Tip Tape Measure,25 ft. Blade L.,Blk/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to save time on the jobsite, this MILWAUKEE magnetic tip tape measure features a nylon blade coating for up to 10X longer blade life. The 5-pt. reinforced frame provides impact protection when tool is dropped. Model has dual magnets that attach securely to EMT and steel studs. A finger stop helps protect your finger when the blade retracts and the wire form belt clip helps reduce pocket tearing.
Show More Close
 

Technical Specifications

Item # 49NW06
Mfr. Model # 48-22-7125
UNSPSC #27111801
Catalog Page 872
Shipping Weight 1.31 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Magnetic Tip Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow/White
Case Color Black/Red
Blade Coating Nylon
Lock Type Slide
Rewind Type Automatic
Standout 9 ft.
Stud Markings Yes
Features 5-Point Reinforced Frame, Finger Stop, Double Sided Printing, Blue Print Scale
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms