Check Availability
2" X 2" Carbide Annular Cutter, Weldon Drive,  3/4" Shank Dia.
  • MILWAUKEE 

    2" X 2" Carbide Annular Cutter, Weldon Drive, 3/4" Shank Dia.

  • Item # 415H74
  • Mfr. Model # 49-59-4200
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 415H74
Mfr. Model # 49-59-4200
UNSPSC #23171612
Shipping Weight 0.76 lbs
Country of Origin China *
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Weldon
Cutter Material Carbide
Diameter 2"
Cutting Depth 2"
Shank Dia. 3/4"
Application For Drilling Soft to Hard Steel

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms