Check Availability
2 Step Drill Bit Set, High Speed Steel, 12 Hole Sizes, 3/16" to 7/8"
  • MILWAUKEE 

    2 Step Drill Bit Set, High Speed Steel, 12 Hole Sizes, 3/16" to 7/8"

  • Item # 451N44
  • Mfr. Model # 48-89-9234
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 451N44
Mfr. Model # 48-89-9234
UNSPSC #27112801
Shipping Weight 0.44 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit Set
Item Step Drill Bit Set
Drill Bit Material High Speed Steel
Size Range 3/16" to 7/8"
Drill Bit Sizes Included 3/16", 7/8"
Number of Pieces 2
Number of Hole Sizes 12
Step Thickness 1/8"
Drill Bit Finish Black Oxide
Drill Bit Dimension Type Fractional Inch
Number of Flutes 2
Shank Size 3/8"
Shank Shape 3-Flat
Overall Length 1-1/2"
Impact Rated No

* This product's country of origin is subject to change

Compliance and Restrictions