This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MILWAUKEE 

    2-1/8"-Dia. Hole Cutter for Wood, 2-1/4" Max. Cutting Depth, 5/8-18 Thread Size

  • Item # 3EJE1
  • Mfr. Model # 49-56-9000
2-1/8"-Dia. Hole Cutter for Wood, 2-1/4" Max. Cutting Depth, 5/8-18 Thread Size

See alternate products available online.

Product Details

This hole cutter features high speed steel cutting edges. Use with 1/2 In D-handle and larger drills.
Show More Close
 

Technical Specifications

Item # 3EJE1
Mfr. Model # 49-56-9000
UNSPSC #27112826
Shipping Weight 0.6 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Cutters
Item Hole Cutter
Primary Saw Application Wood
Saw Dia. 2-1/8"
Max. Cutting Depth 2-1/4"
Arbor Design Not Included
Tooth Material High Speed Steel
Number of Teeth 3
Thread Size 5/8-18
Replacement Arbor No. Mfr. No. 49-56-9105
Shank Size 7/16"
Pilot Drill Size 3/8" dia. x 4-1/2" L
Replacement Pilot Drill No. Mfr. No. 48-27-1401
Application Wood, Nail Embedded Wood
* This product's country of origin is subject to change

Compliance and Restrictions