Check Availability
  • MILWAUKEE 

    19-Piece Electricians Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 4-3/4"

  • Item # 11C837
  • Mfr. Model # 49-22-4105
19-Piece Electricians Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 4-3/4" Hole Dozer Hole Saw Kit,1-5/8 In,19 Pc Hole Dozer Hole Saw Kit,1-5/8 In,19 Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11C837
Mfr. Model # 49-22-4105
UNSPSC #27112826
Catalog Page 707
Shipping Weight 4.4 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saw Kits
Item Electricians Hole Saw Kit
Primary Saw Application Metal
Number of Pieces 19
Range of Saw Sizes 3/4" to 4-3/4"
Max. Cutting Depth 1-5/8"
Arbor Design Included
Tooth Material High Speed Steel
Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 2-5/8", 3", 3-5/8", 4-1/8", 4-3/4"
Teeth per Inch 4/5
Thread Size 1/2"-20, 5/8"-18
Replacement Arbor No. Mfr. No. 49-56-7010 or 49-56-9100
Shank Size 3/8" Hex, 7/16" Hex
Pilot Drill Size 1/4" dia. x 3-1/2" L
Replacement Pilot Drill No. Mfr. No. 49-56-8010
Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Includes 3/8 and 7/16" Hex Arbors with Pilot Bits; (3) Additional Pilot Bits and Hex Key
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close