Check Availability
  • MILWAUKEE 

    16 ft. Steel SAE Tape Measure, Black/Red

  • Item # 53KA30
  • Mfr. Model # 48-22-6616
16 ft. Steel SAE Tape Measure, Black/Red Tape Measure,SAE,Blade 16 ft. L Tape Measure,SAE,Blade 16 ft. L Tape Measure,SAE,Blade 16 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KA30
Mfr. Model # 48-22-6616
UNSPSC #27111801
Catalog Page 872
Shipping Weight 0.72 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 25mm
Graduation Type in./ft./Fractional
Graduations 1/16", 1/8", 1/4" ,1/2"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Black/Red
Blade Coating Nylon
Lock Type Slide
Rewind Type Automatic
Standout 9 ft.
Stud Markings Yes
Features 5-Point Reinforced Frame, Optimized Hook Designed for Scoring, Lanyard Ready
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms