Check Availability
  • Tape Measures
  • MILWAUKEE 

    16 ft. Steel SAE Tape Measure, Black/Red

  • Item # 483F41
  • Mfr. Model # 48-22-6816
16 ft. Steel SAE Tape Measure, Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483F41
Mfr. Model # 48-22-6816
UNSPSC #27111801
Catalog Page 875
Shipping Weight 0.805 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 27mm
Graduation Type in./ft./Fractional
Graduations 1/16"
Blade Material Steel
Tip Style Folding Hook, Zero Point
Case Type Closed
Case Material ABS Plastic
Belt Clip Yes
Blade Color Yellow/White
Case Color Black/Red
Blade Coating Nylon
Lock Type Push Button
Rewind Type Automatic
Standout 9 ft.
Stud Markings Yes
Features 5-Point Reinforced Frame
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In