Check Availability
  • MILWAUKEE 

    16 ft./5m Steel SAE/Metric Tape Measure, Black/Red

  • Item # 53KA33
  • Mfr. Model # 48-22-6617
16 ft./5m Steel SAE/Metric Tape Measure, Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KA33
Mfr. Model # 48-22-6617
UNSPSC #27111801
Catalog Page 872
Shipping Weight 0.73 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE/Metric
Blade Length 16 ft./5m
Blade Width 25mm
Graduation Type in./ft./mm/cm/m/Fractional
Graduations 1/16" Top, 1mm Bottom
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Black/Red
Blade Coating Nylon
Lock Type Slide
Rewind Type Automatic
Standout 12 ft.
Stud Markings Yes
Features 5-Point Reinforced Frame, Optimized Hook Designed for Scoring, Lanyard Ready
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms