Check Availability
  • MILWAUKEE 

    Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length

  • Item # 19MU79
  • Mfr. Model # 48-22-2302
  • (2)
Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ratcheting multi-bit screwdriver is designed to help make short work of screwdriving applications by allowing you to drive or remove screws without repositioning. Multiple bits equip you with a variety of screwdriver heads in a single tool.
Show More Close
 

Technical Specifications

Item # 19MU79
Mfr. Model # 48-22-2302
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.75 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square
Screwdriver Tip Style Phillips/Slotted/Square Recess
Sizes Included Phillips #1, #2, Robertson Square Recess #1, #2, #3, Slotted 3/16", 1/4"
Handle Material Multi-Component
Overall Length 6"
Includes Wire Stripper, Loop Maker, Nutdriver 1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic with Antiroll
Bit Style Phillips, Robertson Square Recess, Slotted
Driver Type 10-in-1
Primary Application General Purpose
Ratcheting Yes
Single End/Double End Single End
Bit Retainer Type Magnetic
Number of Pieces 8
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4"
Features Power Groove Bits for Power Tool Compatibility, All Metal High Torque Ratchet, Revolver Style Bit Storage, Extended Reach Design
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms