Check Availability
  • MILWAUKEE 

    Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length

  • Item # 19MU78
  • Mfr. Model # 48-22-2301
  • (3)
Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1 Multi-Bit Screwdriver,Ratcheting,10-in-1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU78
Mfr. Model # 48-22-2301
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.77 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, ECX , Slotted, Square
Screwdriver Tip Style Phillips/Slotted/Square Recess
Sizes Included ECX(TM) #1, #2, Phillips #1, #2, Robertson Square Recess #2, Slotted 3/16", 1/4"
Handle Material Multi-Component
Overall Length 6"
Includes Wire Stripper, Loop Maker, Nutdriver 1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic with Antiroll
Bit Style ECX(TM), Phillips, Robertson Square Recess, Slotted
Driver Type 10-in-1
Primary Application General Purpose
Ratcheting Yes
Single End/Double End Single End
Bit Retainer Type Magnetic
Number of Pieces 8
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4"
Features Power Groove Bits for Power Tool Compatibility, All Metal High Torque Ratchet, Revolver Style Bit Storage, Extended Reach Design
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms