Check Availability
  • MILWAUKEE 

    10-Piece Plumbers Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 2-1/4"

  • Item # 11C838
  • Mfr. Model # 49-22-4145
10-Piece Plumbers Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 2-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11C838
Mfr. Model # 49-22-4145
UNSPSC #27112826
Catalog Page 707
Shipping Weight 3.75 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saw Kits
Item Plumbers Hole Saw Kit
Primary Saw Application Metal
Number of Pieces 10
Range of Saw Sizes 3/4" to 2-1/4"
Max. Cutting Depth 1-5/8"
Arbor Design Included
Tooth Material High Speed Steel
Saw Sizes Included 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4"
Teeth per Inch 4/5
Thread Size 1/2"-20, 5/8"-18
Replacement Arbor No. Mfr. No. 49-56-7010 or 49-56-9100
Shank Size 3/8" Hex, 7/16" Hex
Pilot Drill Size 1/4" dia. x 3-1/2" L
Replacement Pilot Drill No. Mfr. No. 49-56-8010
Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Includes 3/8 and 7/16" Hex Arbors Arbors wtih Pilot Bits, (2) Additional Pilot Bits, Hex Key, Adapter, Spacer
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions