Check Availability
  • MILWAUKEE 

    1-Pocket Cotton Canvas General Purpose Tool Bag, 8"H x 12-1/2"W x 1/4"D, Red

  • Item # 53TX74
  • Mfr. Model # 48-22-8180
1-Pocket Cotton Canvas General Purpose Tool Bag, 8"H x 12-1/2"W x 1/4"D, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53TX74
Mfr. Model # 48-22-8180
UNSPSC #24111507
Catalog Page 754
Shipping Weight 0.29 lbs
Country of Origin China *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Cotton Canvas
Closure Type Zipper
Nominal Overall Width 12"
Nominal Overall Depth 8"
Nominal Overall Height 1"
Primary Tool Bag Color Red
Number of Pieces 1
Overall Width 12-1/2"
Overall Depth 1/4"
Overall Height 8"
Number of Inside Pockets 1
Number of Outside Pockets 0
Color Red/Black
Material #10 Canvas
Features Water Resistant Stand Up Base, Hang Loop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms