Check Availability
  • MILWAUKEE 

    1/4" Hex Conduit Reaming Bit Holder, 1/4" Hex Shank, Overall Bit Length: 4"

  • Item # 53KK03
  • Mfr. Model # 48-32-2350
1/4" Hex Conduit Reaming Bit Holder, 1/4" Hex Shank, Overall Bit Length: 4" Conduit Reaming Bit Holder,4" L Conduit Reaming Bit Holder,4" L Conduit Reaming Bit Holder,4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Milwaukee Shockwave™ conduit-reaming bit holder is engineered to ream the inside and outside of a pipe burr-free. The thick, hardened tool steel blades provide long service life, and the slim profile allows access for common electrical fastening applications.
Show More Close
 

Technical Specifications

Item # 53KK03
Mfr. Model # 48-32-2350
UNSPSC #27112809
Shipping Weight 0.43 lbs
Country of Origin China *
Item Conduit Reaming Bit Holder
Application - Tools Impact
Drive Size 1/4"
Bit Holder Drive Type Hex
Hex Shank Size 1/4"
Shank Style Hex
Overall Bit Length 4"
Fastening Tool Item Conduit Reaming Bit Holder
Fastening Tool Material Steel
Bit Retainer Type Retaining Ring
Magnetic/Nonmagnetic Nonmagnetic
Impact Rated Yes
Number of Pieces 5
Includes (4) 1" Shockwave(TM) Driver Bits PH2, SQ2, ECX2, SL 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions