Check Availability
  • MILWAUKEE 

    1/4" Cordless Screwdriver Kit, 4.0 Voltage, Battery Included

  • Item # 34G854
  • Mfr. Model # 2101-21
1/4" Cordless Screwdriver Kit, 4.0 Voltage, Battery Included Cordless Screwdriver Kit,4V,1/4 In,3 PC Cordless Screwdriver Kit,4V,1/4 In,3 PC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Cordless Screwdrivers and Ratchets
Screwdrivers
• 1/4" hex drive
Show More Close
 

Technical Specifications

Item # 34G854
Mfr. Model # 2101-21
UNSPSC #27112710
Shipping Weight 2.25 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Screwdriver Kits
Item Cordless Screwdriver Kit
Autofeed No
Chuck Size 1/4"
Battery Included / Bare Tool Battery Included
Voltage 4.0
Max. Torque 44 in.-lb.
No Load RPM 200/600
Clutch Style 21-Position with Auto-Off
Series M4(TM)
Corded/Cordless Cordless
Brushless Motor No
Handle Type Pivot
Cordless Tool Battery Type Li-Ion
Battery Capacity 2.0Ah
Battery Included 34G856
Battery Pack Replacement 34G856
Features Variable Speed Button
Tool Length 9.6"
Tool Weight 1.0 lb.
Includes (1) M4(TM) 1/4" Hex Screwdriver (34G853), (1) M4(TM) 2.0 Battery (34G856), (1) M4(TM) Charger (34G857)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.