Check Availability
  • MILWAUKEE 

    1/4" Cordless Impact Wrench Kit, 12.0 Voltage, 450 in.-lb. Max. Torque, Battery Included

  • Item # 20JX66
  • Mfr. Model # 2461-22
1/4" Cordless Impact Wrench Kit, 12.0 Voltage, 450 in.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Features REDLITHIUMâ„¢ battery and a high-efficiency mechanism for maximum run time.
Show More Close
 

Technical Specifications

Item # 20JX66
Mfr. Model # 2461-22
UNSPSC #27112713
Catalog Page 681
Shipping Weight 6.52 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 1/4"
Drive Configuration Straight
Max. Torque 450 in.-lb.
Battery Included / Bare Tool Battery Included
Voltage 12.0
Series M12(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Anvil Impact Action Mechanical
Max. Blows per Minute 3800
Max. No Load RPM 2500
Corded/Cordless Cordless
Handle Type Pistol Grip
Battery Capacity 1.5Ah
Tool Length 6"
Tool Weight 2.1 lb.
Battery Included (2) 2XKZ6
Battery Pack Replacement 2XKZ6
Features Lightweight, Compact Design, Ergonomic Handle, On-Board Fuel Gauge, 1/4" Anvil with Friction Ring
Includes (2) M12 Battery (2XKZ6), M12 Battery Charger (2XKZ7), Belt Clip, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions