Check Availability
  • MILWAUKEE 

    1/4" Cordless Impact Wrench, 12.0 Voltage, 450 in.-lb. Max. Torque, Bare Tool

  • Item # 20JX65
  • Mfr. Model # 2461-20
1/4" Cordless Impact Wrench, 12.0 Voltage, 450 in.-lb. Max. Torque, Bare Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features REDLITHIUMâ„¢ battery and a high-efficiency mechanism for maximum run time.
Show More Close
 

Technical Specifications

Item # 20JX65
Mfr. Model # 2461-20
UNSPSC #27112713
Catalog Page 681
Shipping Weight 2.05 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrenches
Item Cordless Impact Wrench
Drive Size 1/4"
Drive Configuration Straight
Max. Torque 450 in.-lb.
Battery Included / Bare Tool Bare Tool
Voltage 12.0
Series M12(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Anvil Impact Action Mechanical
Max. Blows per Minute 3800
Max. No Load RPM 2500
Corded/Cordless Cordless
Handle Type Pistol Grip
Battery Capacity 1.5Ah
Tool Length 6"
Tool Weight 2.1 lb.
Battery Included No
Battery Pack Replacement 2XKZ6
Features Lightweight, Compact Design, Ergonomic Handle, On-Board Fuel Gauge, 1/4" Anvil with Friction Ring
Includes Belt Clip
* This product's country of origin is subject to change

Compliance and Restrictions