Check Availability
  • MILWAUKEE 

    1-3/8"-Dia. Hole Cutter for Wood, 2-1/4" Max. Cutting Depth, 5/8-18 Thread Size

  • Item # 5TJC3
  • Mfr. Model # 49-56-8995
1-3/8"-Dia. Hole Cutter for Wood, 2-1/4" Max. Cutting Depth, 5/8-18 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hole cutter features high speed steel cutting edges. Use for wood cutting applications.
Show More Close
 

Technical Specifications

Item # 5TJC3
Mfr. Model # 49-56-8995
UNSPSC #27112826
Shipping Weight 0.4 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Cutters
Item Hole Cutter
Primary Saw Application Wood
Saw Dia. 1-3/8"
Max. Cutting Depth 2-1/4"
Arbor Design Not Included
Tooth Material High Speed Steel
Number of Teeth 3
Thread Size 5/8-18
Replacement Arbor No. Mfr. No. 49-56-9105
Shank Size 7/16"
Pilot Drill Size 3/8" dia. x 4-1/2" L
Replacement Pilot Drill No. Mfr. No. 48-27-1401
Application Wood, Nail Embedded Wood
* This product's country of origin is subject to change

Compliance and Restrictions