This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Hole Saws and Kits
  • MILWAUKEE 

    1-3/4"-Dia. Hole Saw for Masonry, 1-5/8" Max. Cutting Depth, 4 Teeth per Inch

  • Item # 12Y468
  • Mfr. Model # 49-56-1753
1-3/4"-Dia. Hole Saw for Masonry, 1-5/8" Max. Cutting Depth, 4 Teeth per Inch

See alternate products available online.

Product Details

This hole saw features carbide-tipped teeth that allow you to make quick, clean cuts through a variety of materials. Use to cut brick, block, cement board, fiberglass, and tile.
Show More Close
 

Technical Specifications

Item # 12Y468
Mfr. Model # 49-56-1753
UNSPSC #27112826
Catalog Page 708
Shipping Weight 0.25 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Masonry
Saw Dia. 1-3/4"
Max. Cutting Depth 1-5/8"
Arbor Design Not Included
Tooth Material Carbide Tipped
Teeth per Inch 4
Thread Size 5/8"-18
Replacement Arbor No. Mfr. No. 49-56-9100
Shank Size 7/16" Hex
Pilot Drill Size 1/4" dia. x 4" L
Replacement Pilot Drill No. Mfr. No. 49-56-8005
Application Brick, Block, Cement Board, Ceramic Tiles, Fiberglass and Wood Products
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In