Check Availability
  • Cordless Impact Wrenches
  • MILWAUKEE 

    1/2" Cordless Impact Wrenches, 18.0 Voltage, 1400 ft.-lb. Max. Torque, Bare Tool

  • Item # 423K57
  • Mfr. Model # 2863-20
1/2" Cordless Impact Wrenches, 18.0 Voltage, 1400 ft.-lb. Max. Torque, Bare Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cordless impact wrench applies a hammering-type impact for high fastening torque when tightening or loosening fasteners.
Show More Close
 

Technical Specifications

Item # 423K57
Mfr. Model # 2863-20
UNSPSC #27112713
Catalog Page 675
Shipping Weight 6.75 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrenches
Item Cordless Impact Wrenches
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 1400 ft.-lb.
Battery Included / Bare Tool Bare Tool
Voltage 18.0
Series M18(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 2100
Max. No Load RPM 1750
Corded/Cordless Cordless
Handle Type Pistol Grip
Battery Capacity 5.0Ah
Tool Length 8-25/64"
Tool Weight 6.0 lb.
Clutch Style Impact
Battery Included No
Battery Pack Replacement 35GJ99
Features Redlink Plus Intelligence for Overload Protection, (4) Mode Drive Control, ONE-KEY(TM), LED Light
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In