Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrenches, 18.0 Voltage, 1100 ft.-lb. Max. Torque, Bare Tool

  • Item # 423K55
  • Mfr. Model # 2862-20
1/2" Cordless Impact Wrenches, 18.0 Voltage, 1100 ft.-lb. Max. Torque, Bare Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423K55
Mfr. Model # 2862-20
UNSPSC #27112713
Shipping Weight 6.3 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrenches
Item Cordless Impact Wrenches
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 1100 ft.-lb.
Battery Included / Bare Tool Bare Tool
Voltage 18.0
Series M18(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 2400
Max. No Load RPM 1800
Corded/Cordless Cordless
Handle Type Pistol Grip
Battery Capacity 5.0Ah
Tool Length 8-13/64"
Tool Weight 5.6 lb.
Clutch Style Impact
Battery Included No
Battery Pack Replacement 35GJ99
Features Redlink Plus Intelligence for Overload Protection, (4) Mode Drive Control, ONE-KEY(TM), LED Light
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms