Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 600 ft.-lb. Max. Torque, Battery Included

  • Item # 53KJ95
  • Mfr. Model # 2861-22
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 600 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The Milwaukee® Tool M18 FUEL™ ½” Mid-Torque Impact Wrench with Friction Ring Kit has a POWERSTATE™ brushless motor in the wrench that delivers more power and runtime to help increase productivity. Its versatile, 3-mode DRIVE CONTROL™ provides greater control over output speed and power. To protect the tool and battery, the REDLINK PLUS™ Intelligence electronic system helps reduce damage caused by overloading or overheating. For convenience, the ½” friction ring anvil provides quick, tool-free socket changes. The lightweight, compact design helps reduce fatigue and is good for tight spaces. The rubber overmold helps provides more comfort for prolonged use. Includes two M18™ REDLITUHUM™ XC5.0 Extended Capacity Battery Packs that have optimized performance and overload protection, display remaining runtime, and work in extreme cold weather conditions (below 0°F). In addition, the battery construction helps safeguard them from harsh jobsite environments, increasing durability. Also included is the M18™ & M12™ Multi-Voltage Charger that charges extended-capacity batteries in approximately 60 minutes for less downtime on the jobsite.
Show More Close
 

Technical Specifications

Item # 53KJ95
Mfr. Model # 2861-22
UNSPSC #27112713
Catalog Page 675
Shipping Weight 13.2 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 600 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 3000
Max. No Load RPM 2400
Corded/Cordless Cordless
Handle Type Soft Grip, T
Battery Capacity 5.0Ah
Tool Length 6-45/64"
Tool Weight 5.3 lb.
Clutch Style Impact
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Features 453 ft.-lb. of Fastening Torque, 600 ft.-lb. of Nut Busting Torque, REDLINK(TM) Intelligence Provides Overload Protection, 3-Mode Drive Control(TM), LED Light
Includes (2) Batteries, Charger, Belt Clip, Carrying Case
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms