Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrench Kit, 28.0 Voltage, 325 ft.-lb. Max. Torque, Battery Included

  • Item # 4ZA94
  • Mfr. Model # 0779-22
1/2" Cordless Impact Wrench Kit, 28.0 Voltage, 325 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

½” Cordless Impact Wrench Kit handles your toughest jobs with maximum power, speed, and runtime. Designed with a forward/reverse shuttle that is located above the variable-speed switch for fast, easy access. Comes with a hanger bracket and heavy-duty steel ring for convenient tethering when working high overhead or for raising and lower the tool when working from a ladder or utility pole. Along with wrench, this kit also includes 1-hr. charger, hanger bracket, and quick-change detent kit.
Show More Close
 

Technical Specifications

Item # 4ZA94
Mfr. Model # 0779-22
UNSPSC #27112713
Shipping Weight 19.0 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 325 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 28.0
Series M28(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Anvil Impact Action Mechanical
Max. Blows per Minute 2450
Max. No Load RPM 1450
Corded/Cordless Cordless
Handle Type T-Handle, Nonslip, Soft Grip
Battery Capacity 3.0Ah
Tool Length 12-1/8"
Tool Weight 6.6 lb.
Clutch Style Ball and Cam
Battery Included (2) 5AB52
Battery Pack Replacement 5AB52
Features Trigger Switch, Hanging Mount, Quick Change Retention Kit, Magnesium Gear Case
Includes (2) Batteries 1 hr. Charger, Hanger Bracket, Quick Change Detent Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms