Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 450 ft.-lb. Max. Torque, Battery Included

  • Item # 4LET3
  • Mfr. Model # 2662-22
  • (9)
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 450 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Comes with the REDLITHIUMâ„¢ extended-capacity battery pack for greater battery life and run time per charge. Powerful 4-pole motor can handle your toughest jobs. The real-time battery gauge lets you monitor the charge for less downtime on the job.
Show More Close
 

Technical Specifications

Item # 4LET3
Mfr. Model # 2662-22
UNSPSC #27112713
Catalog Page 675
Shipping Weight 14.0 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 450 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Anvil Impact Action Mechanical
Max. Blows per Minute 2200
Max. No Load RPM 1900
Corded/Cordless Cordless
Handle Type T-Handle, Nonslip, Soft Grip
Battery Capacity 3.0Ah
Tool Length 8-7/8"
Tool Weight 6.7 lb.
Battery Included (2) 2PYZ8
Battery Pack Replacement 2PYZ8
Features Anvil with Detent Pin, Light Weight, Designed Impact Mechanism
Includes Pin Detent Kit, (2) Batteries, Battery Charger, Kit Box
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms