Check Availability
1/2" Cordless Impact Wrench, 18.0 Voltage, 220 ft.-lb. Max. Torque, Bare Tool
  • MILWAUKEE 

    1/2" Cordless Impact Wrench, 18.0 Voltage, 220 ft.-lb. Max. Torque, Bare Tool

  • Item # 44YY85
  • Mfr. Model # 2759B-20
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Wrench provides greater control over output speed and power through 4-mode DRIVE CONTROLâ„¢.
Show More Close
 

Technical Specifications

Item # 44YY85
Mfr. Model # 2759B-20
UNSPSC #27112713
Catalog Page 675
Shipping Weight 3.2 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrenches
Item Cordless Impact Wrench
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 220 ft.-lb.
Battery Included / Bare Tool Bare Tool
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 3200
Max. No Load RPM 2500
Corded/Cordless Cordless
Handle Type Soft Grip, T
Tool Length 6-1/8"
Tool Weight 2.5 lb.
Clutch Style Impact
Battery Included No
Battery Pack Replacement 35GJ99
Features Powerstate Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to the Me
Includes Belt Clip

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms