Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included

  • Item # 43XJ36
  • Mfr. Model # 2759-22 48-11-1850
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cordless impact wrench applies a hammering-type impact for high fastening torque when tightening or loosening fasteners.
Show More Close
 

Technical Specifications

Item # 43XJ36
Mfr. Model # 2759-22 48-11-1850
UNSPSC #27112713
Shipping Weight 12.5 lbs
Country of Origin China *
Item Cordless Impact Wrench Kit
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 220 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Corded/Cordless Cordless
Handle Type Soft Grip, T
Battery Capacity 5.0Ah
Tool Length 6-1/8"
Tool Weight 4.1 lb.
Clutch Style Impact
Battery Included (3) 35GJ99
Battery Pack Replacement 35GJ99
Features REDLINK PLUS(TM) Intelligence, ONE-KEY(TM) Enabled
Includes M18(TM) and M12(TM) Multi-Voltage Charger, Belt Clip, Carrying Case
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In