Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included

  • Item # 42LA78
  • Mfr. Model # 2755B-22 48-11-1850
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This cordless impact wrench applies a hammering-type impact for high fastening torque when tightening or loosening fasteners.
Show More Close
 

Technical Specifications

Item # 42LA78
Mfr. Model # 2755B-22 48-11-1850
UNSPSC #27112713
Shipping Weight 14.4 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 220 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 3200
Max. No Load RPM 2500
Corded/Cordless Cordless
Handle Type T Handle
Battery Capacity 5.0Ah
Tool Length 6-7/64"
Tool Weight 4.1 lb.
Clutch Style Impact
Battery Included (3) 35GJ99
Battery Pack Replacement 35GJ99
Features Brushless Motor, Redlink Plus Intelligence for Overload Protection, 4-Mode Drive Control
Includes M18 FUEL 1/2" Impact Wrench, (2) M18 5.0Ah REDLITHIUM Extended Capacity Batteries, (1) M18(TM) and M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Carrying Case and Extra M18 5.0Ah REDLITHIUM Extended Capacity Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.