Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included

  • Item # 41ND26
  • Mfr. Model # 2755-22 48-11-1850
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41ND26
Mfr. Model # 2755-22 48-11-1850
UNSPSC #20111603
Shipping Weight 14.4 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 220 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 3200
Max. No Load RPM 2500
Corded/Cordless Cordless
Handle Type T Handle
Battery Capacity 5.0Ah
Tool Length 6.1"
Tool Weight 4.1 lb.
Clutch Style Impact
Battery Included (3) 35GJ99
Battery Pack Replacement 35GJ99
Features Powerstate Brushless Motor for Longer Tool Life, REDLINK PLUS(TM) Intelligence for Overload Protection, 4-Mode Drive Control Mode 1, 0 to 1700 rpm, Mode 2, 0 to 2000 rpm, Mode 3, 0 to 2500 rpm, Mode 4, 0 to 2000 rpm with Automatic Shut Down After 1 sec. of
Includes M18 FUEL 1/2" Impact Wrench, (2) M18 5.0Ah REDLITHIUM Extended Capacity Batteries, (1) M18(TM) and M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Carrying Case and Extra M18 5.0Ah REDLITHIUM Extended Capacity Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms