Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 1400 ft.-lb. Max. Torque, Battery Included

  • Item # 408L70
  • Mfr. Model # 2767-22
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 1400 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 408L70
Mfr. Model # 2767-22
UNSPSC #27112713
Shipping Weight 15.41 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 1400 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 2100
Max. No Load RPM 1700
Corded/Cordless Cordless
Handle Type Pistol Grip
Battery Capacity 5.0Ah
Tool Length 8-25/64"
Tool Weight 7.5 lb.
Clutch Style Ratchet
Battery Included (2) 35GJ99
Battery Pack Replacement 38D761, 2XKZ3, 38D765, 5PP50, 4YE47, 38D762, 2PYZ8, 1VXY1, 38D766, 38XJ02, 38XJ03, 35GJ99, 45LD78, 45KM67
Features 1/2" Anvil Friction Ring
Includes (2) Batteries, Charger, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms