Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 750/1100 ft.-lb. Max. Torque, Battery Included

  • Item # 408L68
  • Mfr. Model # 2766-22
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 750/1100 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This cordless impact wrench applies a hammering-type impact for high fastening torque when tightening or loosening fasteners.
Show More Close
 

Technical Specifications

Item # 408L68
Mfr. Model # 2766-22
UNSPSC #27112713
Shipping Weight 15.22 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 750/1100 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 2400
Max. No Load RPM 1800
Corded/Cordless Cordless
Handle Type Pistol Grip
Battery Capacity 5.0Ah
Tool Length 8-1/8"
Tool Weight 7.1 lb.
Clutch Style Ratchet
Battery Included (2) 38XH99
Battery Pack Replacement 38D761, 2XKZ3, 38D765, 5PP50, 4YE47, 38D762, 2PYZ8, 1VXY1, 38D766, 38XJ02, 38XJ03, 35GJ99, 45LD78, 45KM67
Features 1/2" Anvil Pin Detent
Includes (2) Batteries, Charger, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms