Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 600 ft.-lb. Max. Torque, Battery Included

  • Item # 299V68
  • Mfr. Model # 2860-22 48-11-1850
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 600 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 299V68
Mfr. Model # 2860-22 48-11-1850
UNSPSC #0
Shipping Weight 15.15 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 600 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 3000
Max. No Load RPM 2400
Corded/Cordless Cordless
Handle Type Soft Grip, T
Battery Capacity 5.0Ah
Tool Length 6-45/64"
Tool Weight 5.3 lb.
Clutch Style Impact
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Features 451 ft.-lb. Fastening Torque, 600 ft.-lb. Nut Busting Torque, REDLINK(TM) Intelligence, 3-Mode Drive Control(TM), LED Light, Rubber Overmold
Includes Belt Clip, Carrying Case
Included Charger 23Y581
Charger Replacement 23Y581
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms