Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 183 ft.-lb. Max. Torque, Battery Included

  • Item # 22UT63
  • Mfr. Model # 2659-22
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 183 ft.-lb. Max. Torque, Battery Included Cordless Impact Wrench Kit,18.0V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UT63
Mfr. Model # 2659-22
UNSPSC #27112713
Catalog Page 675
Shipping Weight 10.59 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 183 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Anvil Impact Action Mechanical
Max. Blows per Minute 3350
Max. No Load RPM 2450
Corded/Cordless Cordless
Handle Type Soft Grip, T
Battery Capacity 1.5Ah or 3.0Ah
Tool Length 5-3/4"
Tool Weight 3.8 lb.
Battery Included (2) 2PYZ8
Battery Pack Replacement 2XKZ3 or 2PYZ8
Features LED Worklight, Pin Detent
Includes M18(TM) Cordless Lithium-Ion 1/2" Compact Impact Wrench (22UT62), (2) M18(TM) REDLITHIUM(TM) XC High Capacity Battery Packs (2PYZ8), (1) M12(TM) and M18(TM) Multi Voltage Charger (23Y581)
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Show More Close
 

Alternate Search Terms