Check Availability
  • MILWAUKEE 

    1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 750/1100 ft.-lb. Max. Torque, Battery Included

  • Item # 162P61
  • Mfr. Model # 2766-22 48-11-1850
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 750/1100 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 162P61
Mfr. Model # 2766-22 48-11-1850
UNSPSC #27112713
Shipping Weight 17.02 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 1/2"
Drive Configuration Straight
Max. Torque 750/1100 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 2400
Max. No Load RPM 1800
Corded/Cordless Cordless
Handle Type Soft Grip, T
Battery Capacity 5.0Ah
Tool Length 8-7/64"
Tool Weight 7.1 lb.
Clutch Style Impact
Battery Included 35GJ99
Battery Pack Replacement (3) 35GJ99
Features Redlink Plus Intelligence, 4-Mode Drive Control
Includes Pin Detent (Bare Tool), M12 and M18 Multi-Voltage Charger, Carrying Case
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms