Check Availability
  • MILWAUKEE 

    1-11/16" X 1" Carbide Annular Cutter, Tang Drive, 3/4" Shank Dia.

  • Item # 48Z592
  • Mfr. Model # 49-57-1689
1-11/16" X 1" Carbide Annular Cutter, Tang Drive,  3/4" Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48Z592
Mfr. Model # 49-57-1689
UNSPSC #27112826
Shipping Weight 0.45 lbs
Country of Origin Japan *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Tang
Cutter Material Carbide
Diameter 1-11/16"
Cutting Depth 1"
Shank Dia. 3/4"
Application Mild Steel, Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms