Check Availability
  • MILWAUKEE 

    1-1/8" X 2" Carbide Annular Cutter, Threaded Hole Drive, 3/4" Shank Dia.

  • Item # 4AK62
  • Mfr. Model # 49-57-1125
1-1/8" X 2" Carbide Annular Cutter, Threaded Hole Drive,  3/4" Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AK62
Mfr. Model # 49-57-1125
UNSPSC #27112826
Shipping Weight 0.25 lbs
Country of Origin Japan *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Threaded Hole
Cutter Material Carbide
Diameter 1-1/8"
Cutting Depth 2"
Shank Dia. 3/4"
Application Mild Steel, Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms