Check Availability
  • MILWAUKEE 

    1-1/16" X 1/2" Carbide Annular Cutter, Three-Flat Drive, 1/2" Shank Dia.

  • Item # 48Z629
  • Mfr. Model # 49-57-8106
1-1/16" X 1/2" Carbide Annular Cutter, Three-Flat Drive,  1/2" Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48Z629
Mfr. Model # 49-57-8106
UNSPSC #27112826
Shipping Weight 0.43 lbs
Country of Origin Japan *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Three-Flat
Cutter Material Carbide
Diameter 1-1/16"
Cutting Depth 1/2"
Shank Dia. 1/2"
Application Mild Steel, Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms