Check Availability
  • MILTON 

    Dual Head Straight Chuck Inflator Gauge

  • Item # 51EP16
  • Mfr. Model # 517
Dual Head Straight Chuck Inflator Gauge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 51EP16
Mfr. Model # 517
UNSPSC #23151820
Shipping Weight 1.98 lbs
Country of Origin USA *
Item Dual Head Straight Chuck Inflator Gauge
Range 10 to 160 psi
Thread Size 1/4" NPT
Max. Safe Storage Temp. 250 Degrees F
Color/Finish Silver
Material Aluminum
Features Designed for Truck Tire Inflation, Magnifying Viewing Window
Used For Inflating and Checking Pressure
Includes 2' Hose w/12" Swivel Chuck, Deflator Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms