Check Availability
  • MILSOLV 

    Degreaser, 8 oz. Aerosol Can, Ethereal Liquid, Ready to Use, 1 EA

  • Item # 35RN80
  • Mfr. Model # AM250M
Degreaser, 8 oz. Aerosol Can, Ethereal Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

A superior solvent cleaner designed to remove all grades of fluorinated lubricants. This cleaner is for applications where the PFPE Lubricant must be completely removed from the surface. It is safe for most plastics, metals, and elastomers.
Show More Close
 

Technical Specifications

Item # 35RN80
Mfr. Model # AM250M
UNSPSC #47131821
Shipping Weight 1.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 8 oz.
Fragrance Ethereal
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Electrical, Parts Washing
Cleaner Solvent Base Solvent
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.