Check Availability
  • MILSOLV 

    Solvent Cleaner/Degreaser, 1 qt. Bottle

  • Item # 35RN89
  • Mfr. Model # F3257
Solvent Cleaner/Degreaser, 1 qt. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A strong cleaning agent designated to clean surfaces prior to applying lubricants, coating, and adhesives. It removes difficult soils such as heavy oil, grease, wax, and other contaminates.
Show More Close
 

Technical Specifications

Item # 35RN89
Mfr. Model # F3257
UNSPSC #47131821
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Electrical, Parts Washing
Cleaner Container Type Bottle
Cleaner Container Size 1 qt.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Ether-Like
Net Weight 2.25 lb.
* This product's country of origin is subject to change