Check Availability
  • MILSOLV 

    Solvent Cleaner/Degreaser, 16 oz. Aerosol Can

  • Item # 35RN86
  • Mfr. Model # A255
Solvent Cleaner/Degreaser, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

A strong cleaning agent designated to clean surfaces prior to applying lubricants, coating, and adhesives. It removes difficult soils such as heavy oil, grease, wax, and other contaminates.
Show More Close
 

Technical Specifications

Item # 35RN86
Mfr. Model # A255
UNSPSC #47131821
Shipping Weight 0.92 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Electrical, Parts Washing
Cleaner Container Type Aerosol Can
Cleaner Container Size 16 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Ether-Like
Net Weight 12 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.