Check Availability
  • MILSOLV 

    Solvent Cleaner/Degreaser, 5 gal. Drum

  • Item # 35RN85
  • Mfr. Model # F5252
Solvent Cleaner/Degreaser, 5 gal. Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A superior solvent cleaner designed to remove all grades of fluorinated lubricants. This cleaner is for applications where the PFPE Lubricant must be completely removed from the surface. It is safe for most plastics, metals, and elastomers.
Show More Close
 

Technical Specifications

Item # 35RN85
Mfr. Model # F5252
UNSPSC #47131821
Shipping Weight 66.9 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Electrical, Parts Washing
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Contains No VOC
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Slight, Ether-Like
Net Weight 60 lb.
* This product's country of origin is subject to change