Check Availability
  • MILLER STEPHENSON 

    Freeze Spray, 10 oz. Aerosol Can, Unscented Liquid, 1 EA

  • Item # 52HN13
  • Mfr. Model # MS-242L
Freeze Spray, 10 oz. Aerosol Can, Unscented Liquid, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52HN13
Mfr. Model # MS-242L
UNSPSC #21101801
Shipping Weight 0.8 lbs
Country of Origin USA *
Item - Contact Cleaners Freeze Spray
Nonflammable Yes
Standards Not Rated
Dielectric Strength Not Rated
Cleaner Container Type Aerosol Can
Cleaner Container Size 10 oz.
Chemical Series No Series
Chemicals For Use On Fabric, Hard Nonporous Surfaces, Painted Surface, Wood
Fragrance Unscented
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Flash Point Not Rated
VOC Content Not Rated
Item Freeze Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: GU.