Check Availability
  • MILLER FLUID POWER 

    Steel Eye Bracket; Includes

  • Item # 1A344
  • Mfr. Model # 1A344A
Steel Eye Bracket; Includes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1A344
Mfr. Model # 1A344A
UNSPSC #31162307
Catalog Page 2478
Shipping Weight 0.95 lbs
Country of Origin India *
Item Eye Bracket
Material Steel
Bore Dia. (In.) 1-1/2
Function Provides Swivel Mounting with Rod or Clevis Mount
* This product's country of origin is subject to change

Compliance and Restrictions