Check Availability
Positioning Reed Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2XKP4
Mfr. Model # P8S-GRFAX
UNSPSC #39121510
Catalog Page 2480
Shipping Weight 0.14 lbs
Country of Origin Hungary *
Item Reed Switch
Type Positioning
Switching Current 100 mA Max
Switching Voltage 10 to 30VDC
For Bore Dia. 20 to 63mm
Function Normally Open
Lead Length (Ft.) 9.8
Temp. Range (F) -13 to 167
Enclosure Type IP67
Display LED
Number of Wires 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov