Check Availability
  • MILLER FLUID POWER 

    Double Acting Tie Rod Hydraulic Cylinder; 3-1/4 Bore Dia. (In.), 10 Stroke (In.)

  • Item # 4Z652
  • Mfr. Model # 4Z652A
Double Acting Tie Rod Hydraulic Cylinder; 3-1/4 Bore Dia. (In.), 10 Stroke (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4Z652
Mfr. Model # 4Z652A
UNSPSC #27121602
Catalog Page 2478
Shipping Weight 50.4 lbs
Country of Origin USA *
Item Hydraulic Cylinder
Type Double Acting Tie Rod
Bore Dia. (In.) 3-1/4
Stroke (In.) 10
Rod Dia. (In.) 1-3/8
Retract (In.) 18-3/4
Port Size (NPT) 3/4"
Max. Pressure (PSI) 2500
Temp. Range 20 to 160
Piston Material Urethane
Piston Rod Case Hardened and Hard Chrome Plated
Ring Material Cast Iron
Tubes Steel
Wear Band Durable, Non-metallic
Rod Seal Single, Bi-directional Dynamic
Material Steel
Tie Rods High Strength
Piston Seal Pre-loaded
Bushing Pilot
Finish Black
Standards NFPA and JIC
Includes Adjustable cushions on both ends of stroke cylinder
* This product's country of origin is subject to change

Compliance and Restrictions